- Layout Kit "AA" for Standard #40 and #50 Drawers
- Yellow
- 64 Plastic Bins
- 3" Wide
- 3" Deep
| Use With | Standard #40 and #50 Drawers |
| No. of Bins Or Compartments | 64 |
| Material | Plastic |
| Depth | 3 in |
| Color | Yellow |
| Weight | 6.8 LB |
| Use With | Standard #40 and #50 Drawers |
| No. of Bins Or Compartments | 64 |
| Material | Plastic |
| Depth | 3 in |
| Color | Yellow |
| Weight | 6.8 LB |