- Layout Kit "BB" for Standard #40 and #50 Drawers
- Yellow
- 64 Plastic Bins
- 3" Wide
- 6" Deep
| Use With | Standard #40 and #50 Drawers |
| No. of Bins Or Compartments | 32 |
| Color | Yellow |
| Depth | 6 in |
| Material | Plastic |
| Weight | 6.2 LB |
| Use With | Standard #40 and #50 Drawers |
| No. of Bins Or Compartments | 32 |
| Color | Yellow |
| Depth | 6 in |
| Material | Plastic |
| Weight | 6.2 LB |