- Layout Kit "R" for Standard #100+ Drawers
- Galvanized Steel
- 12 Compartments
- 5 7/8" Wide
- 3 1/2" to 4 1/4" Deep
| Material | Galvanized Steel |
| Depth | 3.5 in, 4.25 in |
| No. of Bins Or Compartments | 12 |
| Use With | Standard #100 + Drawers |
| Weight | 11.3 LB |
| Material | Galvanized Steel |
| Depth | 3.5 in, 4.25 in |
| No. of Bins Or Compartments | 12 |
| Use With | Standard #100 + Drawers |
| Weight | 11.3 LB |