- 9 Drawers, 144 Compartments
- 30" Width x 59 1/4" Height x 28 1/4" Depth
- Gray Color
- Modular Drawers / Shelving Sections
includes
- Anchor kit
- Two keys
| Color | Gray |
| Depth | 28.25 in |
| No. of Drawers | 9 |
| Height | 59 1/4 in |
| No. of Compartments | 144 |
| Weight | 654.4 LB |
| Color | Gray |
| Depth | 28.25 in |
| No. of Drawers | 9 |
| Height | 59 1/4 in |
| No. of Compartments | 144 |
| Weight | 654.4 LB |