- 8 Drawers, 104 Compartments
- 30" Width x 59 1/4" Height x 28 1/4" Depth
- Gray Color
- Modular Drawers / Shelving Sections
features
- 400 lb capacity per drawer
- Multiple drawer access for quick and easy searching
- Cabinet and all drawers lock when key is turned
- Drawer carrier features larger roller bearings with two floating rollers for less drag and wear
- Drawer has 18 gauge double wall construction for increased strength
includes
- Anchor kit
- Two keys
| Height | 59 1/4 in |
| No. of Drawers | 8 |
| Depth | 28.25 in |
| Color | Gray |
| No. of Compartments | 104 |
| Weight | 624.7 LB |

