- Modular Drawer Workstation with Cabinet and Steel Top, mutiple drawer access, 4 drawers
includes
- One footrest
- One panel leg
- One 241-350A cabinet
- One top
| Depth | 28 in |
| Height | 35 in |
| Top Type | Steel Top |
| No. of Drawers | 4 |
| Color | Black, Forest Green, Dove Gray, Putty, Wedgewood Blue, Cardinal Red |
| Weight | 387.5 LB |


