- Modular Drawer Workstation with Cabinet and Laminated Hardwood Top, mutiple drawer access, 4 drawers
includes
- One 241-350A cabinet
- One top
- One panel leg
- One footrest
| Color | Black, Forest Green, Dove Gray, Putty, Wedgewood Blue, Cardinal Red |
| Top Type | Laminated Hardwood Top |
| Height | 35 in |
| Depth | 28 in |
| No. of Drawers | 4 |
| Weight | 390.5 LB |


