- Double Guard Rail
applications
- Use with columns to custom-build protective barriers
| Color | Safety Yellow |
| Length | 6 ft |
| Beam Length | 68 in |
| Height | 12 in |
| Weight | 53.0 LB |
| Color | Safety Yellow |
| Length | 6 ft |
| Beam Length | 68 in |
| Height | 12 in |
| Weight | 53.0 LB |
