- Flared Ends
- 10" High x 9 1/8" Long
- 10-Gauge Steel
- Yellow
features
- Deflects vehicular traffic impact
| Height | 10 in |
| Material | 10-Gauge Steel |
| Length | 9 1/8 in |
| Color | Yellow Safety |
| Weight | 12.0 LB |
| Height | 10 in |
| Material | 10-Gauge Steel |
| Length | 9 1/8 in |
| Color | Yellow Safety |
| Weight | 12.0 LB |
