- Protective Guard Rail Starter
- 10' Long
description
- For basic systems, simply start with the appropriate starter rail, then add add-ons as necessary. All rails are 12" high, with 18" high columns.
features
- Tough, 10-gauge high-tensile steel is formed into dual-ribbed corrugated rail design for added strength
- For extra strength, 4" x 4" x 1/4" square tubing columns are welded to 10" x 10" x 5/8" steel base plates
- Designed for floor mounting with 5/8" x 5" anchors
- Designed under AISE specifications
- All hardware included
| Component Type | Starter |
| Height | 18 in |
| Beam Length | 116 in |
| Color | Blue, Safety Yellow |
| Length | 10 ft |
| Weight | 158.0 LB |


