- One Single Tier Locker Unit
description
- Provides high density storage for individual belongings and supplies. Lyon's single tier lockers are great in classrooms, laboratories, gymnasiums, sports/recreational facilities, and more. Doors with padlock attachments have door pulls. Doors with built-in locks have no pulls.
features
- Shelf is 9" from top for storage of hats, lunches, etc.
- 12" deep and 15" deep lockers have a double-prong (ceiling) hook - as well as three single-prong hooks
- Coat rods are standard equipment in place of the ceiling double-prong hook on lockers 18" and 21" deep
- Padlock attachment is an integral part of the handle (padlock is not included)
- May be equipped with built-in locks or padlocks
- Tamper-Guard handles are standard on single, double and triple-tier lockers and are used with built-in key locks, combination locks or coin deposit locks
- Galvanized coat rods are made of 5/8" diameter galvanized steel and are used in place of double-prong ceiling hooks on single tier lockers 18" and 21" deep
- Coat hooks are zinc-plated steel rod stock with ball points for snag-free use
caution
- In the interest of safety, Lyon strongly recommends that lockers be floor and/or wall anchored
| No. of Frames | 1 |
| Color | Dove Gray |
| Material | Steel |
| Depth | 18 in |
| Per Locker Opening Height | 60 in |
| Openings | 1 |
| Per Locker Opening Width | 12 in |
| Tiers | Single |
| Weight | 54.1 LB |

