- Bulk Storage Rack
- Add-On
- No Decking
- 72" H x 60" W x 30" D
- Three Level
description
- Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.
applications
- Cartoned merchandise
- Intermediate weight bulky items
- Hand-loaded
| Height | 72 in |
| Color | Dove Gray |
| No. of Levels | 3 |
| Depth | 30 in |
| Construction | Heavy Gauge Steel Uprights & Beams |
| Decking Type | No Decking |
| Component Type | Add-On |
| Weight | 76.7 LB |

