- Bulk Storage Rack
- Add-On
- No Decking
- 60" H x 72" W x 36" D
- Three Level
description
- Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.
applications
- Hand-loaded
- Intermediate weight bulky items
- Cartoned merchandise
| No. of Levels | 3 |
| Height | 60 in |
| Construction | Heavy Gauge Steel Uprights & Beams |
| Color | Dove Gray |
| Component Type | Add-On |
| Depth | 36 in |
| Decking Type | No Decking |
| Weight | 94.9 LB |

