- One Single Tier Locker Unit, 3 wide, IFAW DP
applications
- Industrial facilities
- Scholastic
- Athletic
features
- Lyon integrated frame construction adds strength and rigidity for longer life
- M.I.G. welded, 16-gauge steel bodies with heavy-duty 14-gauge steel doors
- M.I.G. welded base channels create solid footing beneath each locker body
- Optional 4" high bases afford additional clearance below door openings, prevent accumulations of dust underneath
- 18-gauge reinforcing panels welded to inside door facings
- Durable, recessed, zinc alloy handles with snag-free nickel plated finish include padlock attachment (padlocks not included)
- Optional built-in locks available
- Full length piano hinges maintain positive door alignment, prolong smooth operation
- Reinforcing panels, securely welded to inside door facing on 6" centers, add strength and rigidity
- Single-point magnetic latch (no moving parts) is securely welded to locker body, providing firm seat for repetitive door openings and closings
caution
- Shaft must extend through bushing for proper installation
| Per Locker Opening Width | 12 in |
| Color | Dove Gray |
| Per Locker Opening Height | 72 in |
| Tiers | Single |
| No. of Frames | 3 |
| Openings | 3 |
| Depth | 12 in |
| Material | Steel |
| Weight | 186.0 LB |

