- One Double Tier Locker Unit, 3 wide, IFAW DP
applications
- Scholastic
- Athletic
- Industrial facilities
features
- Lyon integrated frame construction adds strength and rigidity for longer life
- M.I.G. welded, 16-gauge steel bodies with heavy-duty 14-gauge steel doors
- M.I.G. welded base channels create solid footing beneath each locker body
- Optional 4" high bases afford additional clearance below door openings, prevent accumulations of dust underneath
- 18-gauge reinforcing panels welded to inside door facings
- Durable, recessed, zinc alloy handles with snag-free nickel plated finish include padlock attachment (padlocks not included)
- Optional built-in locks available
- Full length piano hinges maintain positive door alignment, prolong smooth operation
- Reinforcing panels, securely welded to inside door facing on 6" centers, add strength and rigidity
- Single-point magnetic latch (no moving parts) is securely welded to locker body, providing firm seat for repetitive door openings and closings
caution
- In the interest of safety, Lyon strongly recommends that lockers be floor and/or wall anchored
| Openings | 6 |
| Material | Steel |
| Color | Dove Gray |
| Tiers | Double |
| Depth | 12 in |
| Per Locker Opening Width | 12 in |
| Per Locker Opening Height | 36 in |
| No. of Frames | 3 |
| Weight | 239.0 LB |

