- Yellow
- 5 3/8" Outside Length
- 4 1/8" Inside Length
- 3" Outside Height
features
- Increased storage density, speed selection, and retrieval
- Corrosion resistant
- Impervious to most solvents
| Color | Yellow |
| Outside Height | 3 in |
| Outside Length | 5 3/8 in |
| Small Cups per Bin | N/A |
| Outside Width | 4 1/8 in |
| Large Cups per Bin | N/A |
| Weight | 0.1 LB |

