- Yellow
- 14 3/4" Outside Length
- 8 1/4" Outside Width
- 7" Outside Height
- Optional Divider Part 3445BWyb-18
features
- Increased storage density, speed selection, and retrieval
- Corrosion resistant
- Impervious to most solvents
| Optional Divider Part No. | 3445BWYB-18 |
| Outside Height | 7 in |
| Color | Yellow |
| Large Cups per Bin | N/A |
| Outside Length | 14 3/4 in |
| Outside Width | 8 1/4 in |
| Small Cups per Bin | N/A |
| Weight | 1.5 LB |

