- 30" Wide
- 30" Deep
- 84" High
- Modular Drawer and Shelf Starter w/10 Drawers (5 #50, 4 #80 and 1 #160) and 5 Shelves
| No. of Drawers | 10 |
| Support Frames | One - 18" & 36" |
| Depth | 30 in |
| No. of Compartments | N/A |
| Height | 84 in |
| No. of Shelves | 5 |
| Color | N/A |
| Weight | 608.0 LB |

