- 21" Cabinet Depth
- 82" Cabinet Height
- 36" Cabinet Width
- 16 Large Plastic Parts Bins Inside Cabinet
- Gray
description
- All welded 14-gauge steel construction delivers secure storage behind heavy-gauge steel doors.
features
- Removable plastic bins (included) increase storage density, speed selection, and retrieval
- Cabinets ship with legs welded on and shelves bolted in place
- Three-point locking system
| No. of Shelves | 3 |
| Cabinet Depth | 21 in |
| Material | 14 Gauge Steel |
| Cabinet Height | 82 in |
| Included | Removable Plastic Bins |
| No. of Bins | 16 |
| Color | Gray |
| Cabinet Width | 36 in |
| Weight | 370.0 LB |

