- Eye-Level Type
- 64 in Height
- 24 in Depth
- Dove Gray Color
description
- Lyon’s all-welded cabinets are perfect for your storage needs! These heavy-duty 14-gauge steel cabinets are the toughest in the industry. Sturdy brass-pin hinges allow easy opening and closing of the doors while maintaining door alignment. The builtin hasp on the handle allows you to easily secure the cabinet closed with your own padlock! The 4”h legs create a forklift base allowing a forklift to easily move the cabinet to where it is needed. These cabinets ship assembled and ready to use.
features
- 14-gauge, all-welded construction
- 1,450 lb. capacity per shelf
- Shelves adjust on 3” vertical centers
- Cast aluminum handle with 3/8” thick padlock hasp
- 3-point locking system
- Durable Dove Gray powder coat finish
- Adjustable Shelf
- Handle With Padlock Hasp
- Brass-pin Hinges
| Color | Dove Gray |
| No. of Shelves | 3 |
| Type | Eye-Level |
| Width | 48 in |
| Depth | 24 in |
| Height | 64 in |
| Weight | 407.0 LB |

