- Seven Drawers
- 137 Compartments
- 30" W x 44 1/4" H x 28 1/4" D
- Gray
description
- Modular drawer cabinets are available to satisfy almost any requirements for high density storage and retrieval of parts, tools, supplies, instruments, and equipment in commercial, industrial, and institutional facilities. High density storage cabinets deliver payloads of 400 lb per drawer. Drawer cabinets are delivered with partitions and dividers, ready for installation. Partition and divider styles are indicated by the layout kit letter at the end of each drawer in the illustrations. Drawer sizes are indicated by the numbers at the left of each drawer in the illustrations. Additional colors and styles available.
| Height | 44 1/4 in |
| No. of Compartments | 137 |
| No. of Drawers | 7 |
| Depth | 28.25 in |
| Color | Gray |
| Weight | 515.5 LB |

