- Single Tier Lockers
- 72" Per locker opening height
- 12" Per locker opening width
- 1 Frame
- 1 Opening
description
- Provides high density storage for individual belongings and supplies. Lyon's six tier lockers are great in classrooms, laboratories, gymnasiums, sports/recreational facilities, and more. Doors with padlock attachments have door pulls. Doors with built-in locks have no pulls.
features
- Coat rods are standard equipment in place of the ceiling double-prong hook on lockers 18" and 21" deep
- Available colors: Dove Gray, Putty, Wedgewood Blue
- Shelf is 9" from top for storage of hats, lunches, etc.
- 12" deep and 15" deep lockers have a double-prong (ceiling) hook - as well as three single-prong hooks
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Color | Dove Gray |
| Depth | 18 in |
| No. of Frames | 1 |
| Openings | 1 |
| Per Locker Opening Height | 72 in |
| Configuration | Knocked Down Locker |
| Per Locker Opening Width | 12 in |
| Tiers | Single |
| Material | Steel |
| Weight | 62.3 LB |

