- Double Tier Lockers
- 36" Per locker opening height
- 12" Per locker opening width
- 3 Frames
- 6 Openings
description
- Provides high density storage for individual belongings and supplies. Lyon's six tier lockers are great in classrooms, laboratories, gymnasiums, sports/recreational facilities, and more. Doors with padlock attachments have door pulls. Doors with built-in locks have no pulls.
features
- Shelf is 9" from top for storage of hats, lunches, etc.
- 12" deep and 15" deep lockers have a double-prong (ceiling) hook - as well as three single-prong hooks
- Coat rods are standard equipment in place of the ceiling double-prong hook on lockers 18" and 21" deep
- Available colors: Dove Gray, Putty, Wedgewood Blue
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Openings | 6 |
| Tiers | Double |
| Material | Steel |
| Per Locker Opening Height | 36 in |
| Per Locker Opening Width | 12 in |
| Color | Dove Gray |
| No. of Frames | 3 |
| Depth | 15 in |
| Configuration | Knocked Down Locker |
| Weight | 154.8 LB |

