- Double Tier Lockers
- 36" Per locker opening height
- 12" Per locker opening width
- 1 Frame
- 2 Openings
description
- Provides high density storage for individual belongings and supplies. Lyon's six tier lockers are great in classrooms, laboratories, gymnasiums, sports/recreational facilities, and more. Doors with padlock attachments have door pulls. Doors with built-in locks have no pulls.
features
- Shelf is 9" from top for storage of hats, lunches, etc.
- 12" deep and 15" deep lockers have a double-prong (ceiling) hook - as well as three single-prong hooks
- Coat rods are standard equipment in place of the ceiling double-prong hook on lockers 18" and 21" deep
- Available colors: Dove Gray, Putty, Wedgewood Blue
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Tiers | Double |
| No. of Frames | 1 |
| Depth | 15 in |
| Material | Steel |
| Per Locker Opening Height | 36 in |
| Configuration | Knocked Down Locker |
| Color | Dove Gray |
| Openings | 2 |
| Per Locker Opening Width | 12 in |
| Weight | 57.2 LB |

