- Three Levels
- Wire Decking
- Starter Unit
- 72" W x 72" H x 36" D
- Gray
description
- Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.
applications
- Hand-loaded
- Intermediate weight bulky items
- Cartoned merchandise
| Component Type | Starter |
| No. of Levels | 3 |
| Decking Type | Wire Decking |
| Construction | Heavy Gauge Steel Uprights & Beams |
| Height | 72 in |
| Depth | 36 in |
| Color | Dove Gray |
| Weight | 227.8 LB |

