- Three Levels
- No Decking
- Add On Unit
- 96" W x 72" H x 36" D
- Gray
description
- Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.
applications
- Hand-loaded
- Intermediate weight bulky items
- Cartoned merchandise
| Decking Type | No Decking |
| No. of Levels | 3 |
| Depth | 36 in |
| Construction | Heavy Gauge Steel Uprights & Beams |
| Component Type | Add-On |
| Height | 72 in |
| Color | Dove Gray |
| Weight | 114.8 LB |

