- Series 8000 Closed Shelving Section
- Add-On Unit
- 5 shelves
- 84"H X 36"W X 24"D
- Grey
description
- Lyon 8000 Series Industrial Shelving is based on the T-post Upright, with various options for shelves. Choose from 18, 20, or 22-gauge Box "W" shelves, 18-gauge flanged shelves, or specialty shelves such as galvanized, open wire and others.
applications
- Typically used for light- or medium-duty, office supplies, etc.
features
- Meet varying capacity requirements by assembling mixed or matched sections of the same depth and height
- No tools needed to reposition shelves
| Color | Gray |
| Duty | Medium-Duty |
| Height | 84 in |
| Sheet Metal Gauge | 22 |
| Depth | 24 in |
| Shelving Type | Add-On Unit |
| Width | 36 in |
| Type | Closed Shelving Section |
| No. of Shelves | 5 |
| Shelf Capacity | 600 lbs |
| Weight | 113.9 LB |

