- Six Shelves
- Add On Unit
- 84" H x 36" W x 24" D
- Gray
- Closed Section
features
- Meet varying capacity requirements by assembling mixed or matched sections of the same depth and height
- No tools needed to reposition shelves
| Height | 84 in |
| Shelving Type | Add-On Unit |
| Width | 36 in |
| No. of Shelves | 6 |
| Color | Gray |
| Depth | 24 in |
| Weight | 98.2 LB |

