Get the highest density storage solution for small to mid-sized products while also reducing your storage footprint by as much as 50%. The Lyon drawer suspension features the highest quality glides. Full extension drawers provide easy access to the full contents of the drawer. Easily rearrange the dividers of the layout kit to customize the storage space to fit your items.
features
Standard lock secures all drawers at once
Multiple drawer access
400 lb. capacity per drawer
Full extension drawers offer 100% visibility
Movable partitions and dividers
Wide base opening with removable cover for forklift access
All cabinets are 30”w x 28-1/4”d
Durable Dove Gray powder coat finish
Layout Kits
Standard Lock
Forklift Base
No. of Drawers
10
Height
44 1/4 in
Color
Dove Gray
Lock Type
Cylinder Key Lock
Depth
28 1/4 in
Width
30 in
Type
Counter Height
Drawer Capacity
400 lbs
Weight
586.3 LB
We're here for you
with Service Centers across the country - We have your back