Skip to content Skip to navigation menu
Dove Gray 44 14 in H Counter Height Modular Drawer Cabinet

DDM4930301008IL

Dove Gray 44 14 in H Counter Height Modular Drawer Cabinet
Item #114189766
  • Counter Height Type
  • 44 14 in Height
  • 28 1/4 in Depth
  • Dove Gray Color
Dove Gray 44 14 in H Counter Height Modular Drawer Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Counter Height Type
  • 44 14 in Height
  • 28 1/4 in Depth
  • Dove Gray Color

description

  • Get the highest density storage solution for small to mid-sized products while also reducing your storage footprint by as much as 50%. The Lyon drawer suspension features the highest quality glides. Full extension drawers provide easy access to the full contents of the drawer. Easily rearrange the dividers of the layout kit to customize the storage space to fit your items.

features

  • Standard lock secures all drawers at once
  • Multiple drawer access
  • 400 lb. capacity per drawer
  • Full extension drawers offer 100% visibility
  • Movable partitions and dividers
  • Wide base opening with removable cover for forklift access
  • All cabinets are 30”w x 28-1/4”d
  • Durable Dove Gray powder coat finish
  • Layout Kits
  • Standard Lock
  • Forklift Base
Height 44 14 in
Drawer Capacity 400 lbs
Depth 28 1/4 in
No. of Drawers 6
Lock Type Cylinder Key Lock
Type Counter Height
Color Dove Gray
Width 30 in
Weight 456.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison