- 1 1/4" ID x 2 11/32" OD x 5/8" Wide
- 3 Piece, Flat Race Open Thrust Bearing
- Brass / Bronze Cage
| Enclosure | Open |
| Inch/Metric | Inch Bore |
| Bearing Type | Thrust |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Preload Level | None |
| Capacity | Maximum Capacity |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Outer Ring Width | 5/8 in |
| Material | Steel |
| I.D. | 1 1/4 in |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Contact Angle | 90° |
| Bearing Design | 3 Piece, Flat Race |
| Seal Type | Unsealed |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| O.D. | 2.34375 in |
| Locking Device | No Locking Device |
| Cage Material | Brass/Bronze |
| No. in Set | Single Bearing |
| Weight | 0.5 LB |

