- 1/2" ID x 1 3/16" OD x 3/8" Wide
- 3 Piece, Banded Banded Thrust Bearing
- Cageless
| Ball Dia. | 5/32 in |
| Locking Device | No Locking Device |
| O.D. | 1.1875 in |
| Ball Material | Steel |
| Bore B | 17/32 in |
| Bearing Design | 3 Piece, Banded |
| Bearing Type | Thrust |
| Cage Type | None |
| Precision | Standard |
| No. of Balls | 17 |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Enclosure | Banded |
| I.D. | 1/2 in |
| Preload Level | None |
| Outer Ring Width | 3/8 in |
| Seal Material | None |
| Contact Angle | 90° |
| Cage Material | Cageless |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | N/A |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Inch Bore |
| O.D. Type | Straight |
| Weight | 0.08 LB |

