- 3 7/16" ID x 5" OD x 1" Wide
- 3 Piece, Banded Banded Thrust Bearing
- Cageless
| Contact Angle | 90° |
| Ball Material | Steel |
| Bore B | 3 15/32 in |
| O.D. Type | Straight |
| Inch/Metric | Inch Bore |
| Cage Type | None |
| Bearing Design | 3 Piece, Banded |
| Rows of Balls | Single |
| Material | Steel |
| Bore Type | Round Bore |
| Seal Type | Unsealed |
| No. of Balls | 30 |
| Radial Internal Clearance Specification | N/A |
| Preload Level | None |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| O.D. | 5 in |
| Cage Material | Cageless |
| Enclosure | Banded |
| Seal Material | None |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Ball Dia. | 7/16 in |
| I.D. | 3 7/16 in |
| Bearing Type | Thrust |
| Outer Ring Width | 1 in |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Weight | 2.48 LB |

