- 4 7/16" ID x 6 7/8" OD x 2 1/4" Wide
- 3 Piece, Banded Banded Thrust Bearing
- Cageless
| Ball Dia. | 7/8 in |
| Precision Level | Standard (ABEC 1) |
| O.D. | 6.875 in |
| Enclosure | Banded |
| Bearing Type | Thrust |
| Cage Type | None |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| Bearing Design | 3 Piece, Banded |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | N/A |
| Seal Material | None |
| Seal Type | Unsealed |
| Contact Angle | 90° |
| No. of Balls | 20 |
| Preload Level | None |
| Outer Ring Width | 2 1/4 in |
| Cage Material | Cageless |
| I.D. | 4 7/16 in |
| O.D. Type | Straight |
| Material | Steel |
| Bore B | 4 1/2 in |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Weight | 12.83 LB |

