- 7/8" OD x 11/16" Wide
- 3 Piece, Grooved Race Open Thrust Bearing
- Steel Cage
- Blank Bore
| Bearing Type | Thrust |
| Material | Steel |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Contact Angle | 90° |
| O.D. | 0.875 in |
| O.D. (B) | 0.859375 in |
| Capacity | Maximum Capacity |
| O.D. Type | Straight |
| Inch/Metric | Blank Bore |
| Radial Internal Clearance Specification | N/A |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Bearing Design | 3 Piece, Grooved Race |
| Seal Material | None |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Seal Type | Unsealed |
| Outer Ring Width | 11/16 in |
| Ball Material | Steel |
| Bore Type | Blank Bore |
| Lubricant | Oil Preservative |
| Cage Material | Steel |
| I.D. | N/A |
| Snap Ring | No Snap Ring |
| Weight | 0.1 LB |

