- 2 3/16" OD x 1 11/16" Wide
- 3 Piece, Grooved Race Open Thrust Bearing
- Steel Cage
- Blank Bore
| I.D. | N/A |
| Contact Angle | 90° |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Capacity | Maximum Capacity |
| Outer Ring Width | 1 11/16 in |
| Bearing Type | Thrust |
| Radial Internal Clearance Specification | N/A |
| Preload Level | None |
| Ball Material | Steel |
| Bore Type | Blank Bore |
| O.D. Type | Straight |
| Precision | Standard |
| Seal Type | Unsealed |
| Bearing Design | 3 Piece, Grooved Race |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| O.D. (B) | 2.15625 in |
| Enclosure | Open |
| Inch/Metric | Blank Bore |
| Cage Type | Metal |
| O.D. | 2.1875 in |
| Seal Material | None |
| Cage Material | Steel |
| Material | Steel |
| Weight | 1.66 LB |

