- WR124 Narrow Series Welded Steel Conveyor Chain
- 4" Pitch
| Thickness | 1.5 in |
| Pin Overall Length | 4.18 in |
| Rated Working Load | 7350 lbs |
| Pin Material | Steel |
| Chain Construction | Narrow Series Welded Steel Conveyor Chain |
| Type | N/A |
| Package Type | 10 Foot Box |
| Chain Series | WR124 |
| Roller Dia. | N/A |
| Chain Pitch | 4 in |
| Roller Width | N/A |
| Link Plates Thickness | 0.38 in |
| Pin Diameter | 3/4 in |
| Material | Steel |
| Weight | 0.0 LB |

