- WR82 Narrow Series Welded Steel Conveyor Chain
- 3.075" Pitch
| Rated Working Load | 4400 lbs |
| Pin Overall Length | 3 1/4 in |
| Thickness | 1.25 in |
| Chain Pitch | 3.075 in |
| Roller Width | N/A |
| Chain Series | WR82 |
| Type | N/A |
| Link Plates Thickness | 1/4 in |
| Chain Construction | Narrow Series Welded Steel Conveyor Chain |
| Package Type | 10 Foot Box |
| Material | Steel |
| Pin Diameter | 1 1/4 in |
| Pin Material | Steel |
| Roller Dia. | N/A |
| Weight | 4.7 LB |

