- Holster
| Type | Holster |
| Flap Type | Full Flap |
| Used With | 2-AA Flashlights, Folding Knife |
| Color | Black |
| Material | Nylon |
| Weight | 0.39 LB |
| Type | Holster |
| Flap Type | Full Flap |
| Used With | 2-AA Flashlights, Folding Knife |
| Color | Black |
| Material | Nylon |
| Weight | 0.39 LB |