- Holster
| Color | Black |
| Flap Type | Full Flap |
| Material | Ballistic Nylon |
| Type | Holder |
| Used With | 2-AA Flashlights |
| Weight | 0.24 LB |
| Color | Black |
| Flap Type | Full Flap |
| Material | Ballistic Nylon |
| Type | Holder |
| Used With | 2-AA Flashlights |
| Weight | 0.24 LB |