- Replacement Mag-Lite® Rechargeable Flashlight
- 1/2D
- 6 VDC
features
- High-intensity light beam
- 1/2 turn, twist focus, spot-to-flood
- Patented candle mode
- Spare lamp
- High-strength aluminum alloy case
- O-ring sealed for water resistance
- Vented tailcap
includes
- Flashlight Only
| Battery Type | NiCad |
| Battery Size | 1/2D |
| Length | 12 19/32 in |
| No. of Batteries | 5 |
| DC Voltage | 6 V |
| Bulb | Halogen |
| Body Material | Anodized Aluminum |
| Weight | 1.24 LB |

