- Solitaire® AAA Single Cell Flashlight
- AAA
- 1.5 VDC
- Blue
features
- High-intensity light beam
- 1/2 turn, twist focus, spot-to-flood
- Patented candle mode
- Spare lamp
- O-ring sealed for water resistance
- Vented tailcap
includes
- Flashlight, Key Lead, Battery
| Lumen Output | 200 lm/ft2 |
| Color | Blue |
| Battery Type | Alkaline |
| Battery Size | AAA |
| No. of Batteries | 1 |
| Length | 3 3/16 in |
| Body Material | Anodized Aluminum |
| DC Voltage | 1.5 V |
| Run Time | 3 h |
| Bulb | Incandescent |
| Weight | 0.14 LB |

