- Mini Maglite® AA Flashlight
- AA
- 3 VDC
- Red
features
- High-intensity light beam
- 1/2 turn, twist focus, spot-to-flood
- Patented candle mode
- Spare lamp
- O-ring sealed for water resistance
- Vented tailcap
includes
- Flashlight, Batteries
| Battery Type | Alkaline |
| Length | 5 3/4 in |
| Color | Red |
| No. of Batteries | 2 |
| Lumen Output | 2200 lm/ft2 |
| Body Material | Anodized Aluminum |
| Bulb | Incandescent |
| Run Time | 6 h |
| Battery Size | AA |
| DC Voltage | 3 V |
| Weight | 0.3 LB |

