- Mini Maglite® AAA Flashlight
- AAA
- 3 VDC
- Black
features
- High-intensity light beam
- Twist focus, spot-to-flood
- Innovative extended key lead
- Spare lamp
- High-strength aluminum alloy case
- O-ring
- Vented tailcap
includes
- Presentation Box, Flashlight, Pocket Clip, Batteries
| Length | 5 in |
| Battery Size | AAA |
| No. of Batteries | 2 |
| DC Voltage | 3 V |
| Color | Black |
| Run Time | 3 h |
| Battery Type | Alkaline |
| Body Material | Anodized Aluminum |
| Bulb | Incandescent |
| Lumen Output | 1200 lm/ft2 |
| Weight | 0.25 LB |

