- Mag-Lite® Rechargeable Flashlight System
- 1/2D
- 6 VDC
features
- 1/4 turn, cam action focus, spot-to-flood
- Self-cleaning rotary switch
- Solid-state electronics
- Charger operates on A/C or D/C current
- Aluminum contact rings
- Up to 1000 hrs of battery life
- Metallic reflector
- Tempered glass lens
includes
- Flashlight
- Charging unit
- Battery pack
- Mounting brackets
- 12 VDC cigarette lighter adapter
| Bulb | Halogen |
| Battery Type | NiCad |
| Battery Size | 1/2D |
| No. of Batteries | 5 |
| Body Material | Anodized Aluminum |
| Run Time | 2 h |
| Lumen Output | 40000 lm/ft2 |
| Length | 12 19/32 in |
| DC Voltage | 6 V |
| Weight | 2.96 LB |

