- Box Heavy-Duty 2-D Cell Flashligh
- Black
- 10" Long
- 1 9/16" Barrel Diameter
- 2 1/4" Head Diameter
features
- Self-cleaning rotary switch, three-position, On, Off and Signal (manual momentary on-off)
- Individually serial numbered
- Spare lamp safely secured in tailcap
- O-ring sealed for water resistance
- 1/2 turn, cam action forcus, spot-to-flood
| Battery Type | Alkaline |
| Color | Black |
| Type | Flashlight |
| No. of Batteries | 2 |
| Lumen Output | 16000 fc |
| Manufacturer Name | MAG-Lite® |
| Bulb | Krypton |
| Length | 10 in |
| Beam Color | White |
| Battery Size | 2 D |
| Beam Type | Focused |
| Body Material | Aluminum Alloy |
| Dia. | 2.25 in |
| Weight | 1.07 LB |

