- Mag-Lite® Standard Flashlight
- D
- 3 VDC
features
- High-intensity adjustable light beam (Spot to Flood)
- Recessed, push button, self-cleaning, three-position switch
- Rugged, machined aluminum construction with knurled design
- Anodized inside and out for improved corrosion resistance
- Spare lamp safely secured inside the tailcap
| Length | 10 in |
| Body Material | Anodized Aluminum |
| Color | Red |
| DC Voltage | 3 V |
| Run Time | 10 h |
| Bulb | Krypton |
| Lumen Output | 18000 lm/ft2 |
| Battery Size | D |
| No. of Batteries | 2 |
| Weight | 1.07 LB |

