- Mag-Lite® Flashlight
- C
- 6 VDC
features
- High-intensity adjustable light beam (Spot to Flood)
- Recessed, push button, self-cleaning, three-position switch
- Rugged, machined aluminum construction with knurled design
- Anodized inside and out for improved corrosion resistance
- Spare lamp safely secured inside the tailcap
| Run Time | 5 h |
| Body Material | Anodized Aluminum |
| No. of Batteries | 4 |
| Length | 12 13/16 in |
| Bulb | Krypton |
| Lumen Output | 20000 lm/ft2 |
| Battery Size | C |
| Color | Black |
| DC Voltage | 6 V |
| Weight | 0.92 LB |

