- Mini Maglite® LED Flashlight
- AA
- 3.00 W
- Blue
features
- Powerful projecting beam that focuses simply by rotating the head
- Balanced optics, combining a highly refined reflector with a quality LED, for a brilliant adjustable beam
- Intelligent Energy Source Management (patent pending) balancing high brightness with efficient power usage
- Candle mode, unscrew flashlight head, place head down on stable flat surface and set flashlight barrel into head
| Battery Type | Alkaline |
| Color | Blue |
| No. of Batteries | 2 |
| Bulb | LED |
| Battery Size | AA |
| Length | 6.607 in |
| Watt Rating | 3 W |
| Weight | 1.0 LB |

