- 1/4" Bit Size
- 1 3/4" Length
| Bit Size | 1/4 in |
| Trade Mark | Magna® |
| Length | 1 3/4 in |
| Diameter | 3/8 in |
| Nose Diameter | 0.375 in |
| Weight | 0.01 LB |
| Bit Size | 1/4 in |
| Trade Mark | Magna® |
| Length | 1 3/4 in |
| Diameter | 3/8 in |
| Nose Diameter | 0.375 in |
| Weight | 0.01 LB |